Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
857 Series Information
| Manufacturer Part Number | 51285597 |
|---|---|
| Manufacturer | Wago |
| Product Series | 857 |
| Family Series | Wago Relays, 857 Series |
| Description | Socket with miniature switch. rel. |
| Coil Voltage | 21-28 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Socket |
| Enclosure | Plastic |
| Number of Connections | 5 |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Tin Oxide |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 6 A |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | UL |
| Net Weight | 0.0694 lbs |
| Gross Weight | 0.07 lbs |