Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AML2

Altech Switches

AML2

Altech Switches
Pushbutton Oper, 30 mm, Blk Non
MFG Item Number
AML2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AML2
Pushbutton Oper, 30 mm, Blk Non

Series Information

Specifications

Specifications
Manufacturer Part Number AML2
Manufacturer Altech
Family Series Altech Switches
Description Pushbutton Oper, 30 mm, Blk Non Ill. Mush., Ind. Arrow
Illuminated No
Operation Push Lock-Twist Release
Mounting 30 mm
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Black
NEMA Rating NEMA 4X
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs