Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AML4 Altech Switches, PUSHBUTTON, 30MM, RED

MFG Item Number
AML4

AML4 Altech Switches, PUSHBUTTON, 30MM, RED

MFG Item Number
AML4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AML4
PUSHBUTTON, 30MM, RED

Series Information

Specifications

Specifications
Manufacturer Part Number AML4
Manufacturer Altech
Family Series Altech Switches
Description PUSHBUTTON, 30MM, RED
Type Pushbutton
Color Red
Net Weight 0.275 lbs
Gross Weight 0.28 lbs