Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Allied Moulded Products Enclosures, Polyline Series
AMP1084CCNLF
Allied Moulded Products Enclosures, Polyline Series
Enclosure, 9.93in.Hx8.15in.Wx3.98in.D, N
MFG Item Number
AMP1084CCNLF
This item cannot be canceled or returned
Description
Enclosures, Polyline Series
Enclosure, 9.93in.Hx8.15in.Wx3.98in.D, N
Polyline Series Information
Specifications
Specifications
| Manufacturer Part Number |
AMP1084CCNLF |
| Manufacturer |
Allied Moulded Products |
| Product Series |
Polyline |
| Family Series |
Allied Moulded Products Enclosures, Polyline Series |
| Description |
Enclosure, 9.93in.Hx8.15in.Wx3.98in.D, N4X Polycarbonate, Hinged Clear Non- Metal Latch Cover, Less Inner Panel |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Approvals |
cULus |
| Net Weight |
4 lbs |
| Gross Weight |
3 lbs |
AMP1084CCNLF
Allied Moulded Products Enclosures, Polyline Series