Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Polyline Series Information
| Manufacturer Part Number | PL108 |
|---|---|
| Manufacturer | Allied Moulded Products |
| Product Series | Polyline |
| Family Series | Allied Moulded Products Enclosures, Polyline Series |
| Description | Inner Panel, Steel, White |
| Material | Carbon Steel |
| Composition | Metallic |
| Panel Type | Back |
| Perforated | No |
| Nominal Height | 10 " |
| Nominal Width | 8 " |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |