Polyline Series Information
| Manufacturer Part Number | AMP1860F |
|---|---|
| Manufacturer | Allied Moulded Products |
| Product Series | Polyline |
| Family Series | Allied Moulded Products Enclosures, Polyline Series |
| Description | Enclosure, 18.04in.Hx16.40in.Wx10.00in.D, N4X/6P, Polycarbonate, Lift-Off Screw Cover, Less Inner Panel, w/Flg |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height | 18 " |
| Nominal Width | 16 " |
| Nominal Depth | 10 " |
| Approvals | cULus |
| Net Weight | 12 lbs |
| Gross Weight | 12 lbs |