AMP884CCF
Allied Moulded Products Enclosures, AMP884 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AMP884CCF Allied Moulded Products Enclosures, AMP884 Series, Enclosure, 7.94in.Hx8.15in.Wx3.98in.D,
MFG Item Number
AMP884CCF

AMP884CCF Allied Moulded Products Enclosures, AMP884 Series, Enclosure, 7.94in.Hx8.15in.Wx3.98in.D,

MFG Item Number
AMP884CCF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AMP884 Series
Item #
AMP884CCF
Enclosure, 7.94in.Hx8.15in.Wx3.98in.D,

AMP884 Series Information

  • Tongue and Groove Joint with Polyurethane Gasket System
  • Polycarbonate Engineering Grade Thermoplastic
  • Brass Inserts for Easy Back Panel Installation
  • Injection Molded Thermoplastic
  • UL CSA and NEMA Approved
  • Multi Mounting Capabilities
  • RoSH Compliant
Polyline comes with multi‑mounting capability and various mounting configurations. Featuring metallic or nonmetallic latches and molded in latch. This series is the ultimate in polycarbonate enclosures.

Specifications

Specifications
Manufacturer Part Number AMP884CCF
Manufacturer Allied Moulded Products
Product Series AMP884
Family Series Allied Moulded Products Enclosures, AMP884 Series
Description Enclosure, 7.94in.Hx8.15in.Wx3.98in.D, N4X, Polycarbonate, Lift-Off Clear Screw Cover, Less Inner Panel, w/Flg
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
AMP884CCHF
AMP884CCHF
Allied Moulded Products Enclosures, AMP884 Series
AMP884F
AMP884F
Allied Moulded Products Enclosures, AMP884 Series
AMP884CC
AMP884CC
Allied Moulded Products Enclosures, AMP884 Series