Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AMP884CCH Allied Moulded Products Enclosures, AMP884 Series, Enclosure, 7.94in.Hx8.15in.Wx3.98in.D,
MFG Item Number
AMP884CCH
AMP884CCH Allied Moulded Products Enclosures, AMP884 Series, Enclosure, 7.94in.Hx8.15in.Wx3.98in.D,
MFG Item Number
AMP884CCH
This item cannot be canceled or returned
Description
Enclosures, AMP884 Series
Enclosure, 7.94in.Hx8.15in.Wx3.98in.D,
AMP884 Series Information
Tongue and Groove Joint with Polyurethane Gasket System Polycarbonate Engineering Grade Thermoplastic Brass Inserts for Easy Back Panel Installation Injection Molded Thermoplastic UL CSA and NEMA Approved Multi Mounting Capabilities RoSH Compliant Polyline comes with multi‑mounting capability and various mounting configurations. Featuring metallic or nonmetallic latches and molded in latch. This series is the ultimate in polycarbonate enclosures.
Specifications
Specifications
Manufacturer Part Number
AMP884CCH
Manufacturer
Allied Moulded Products
Product Series
AMP884
Family Series
Allied Moulded Products Enclosures, AMP884 Series
Description
Enclosure, 7.94in.Hx8.15in.Wx3.98in.D, N4X, Polycarbonate, Hinged Clear Screw Cover, Less Inner Panel
Material
Polycarbonate
Composition
Non-Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
Yes
Latching Mechanism
Screws
Panel Included
No
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height
8 "
Nominal Width
8 "
Nominal Depth
4 "
Approvals
CSA, UL
Net Weight
2.25 lbs
Gross Weight
3 lbs
AMP884CCH
Allied Moulded Products Enclosures, AMP884 Series