Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AMS4/0 Burndy Terminals, AMS Series, 4/0-6 DUAL RATED SPLICE
AMS4/0 Burndy Terminals, AMS Series, 4/0-6 DUAL RATED SPLICE
This item cannot be canceled or returned
Description
Connectors Feature Rounded Bottoms Solid Center Barrier Large Screw Diameters All splicer/reducers are dual rated for use with aluminum and copper conductors and are constructed from high strength, tin plated aluminum. PENETROX oxide inhibiting joint compounds are recommended for all aluminum applications.
Specifications
Specifications
Manufacturer Part Number
AMS4/0
Manufacturer
Burndy
Product Series
AMS
Family Series
Burndy Terminals, AMS Series
Description
4/0-6 DUAL RATED SPLICE
Connection Type
Mechanical
Wire Size Range
6-4/0 AWG
Material
Aluminum
Direct Burial
No
Approvals
CSA, UL
Net Weight
0.19 lbs
Gross Weight
0.17 lbs
AMS4/0
Burndy Terminals, AMS Series