AMS750

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMS750

Burndy Terminals, AMS Series

AMS750

Burndy Terminals, AMS Series
750-250 DUAL RATED SPLIC
MFG Item Number
AMS750
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, AMS Series
Item #
AMS750
750-250 DUAL RATED SPLIC

AMS Series Information

  • Connectors Feature Rounded Bottoms
  • Solid Center Barrier
  • Large Screw Diameters
All splicer/reducers are dual rated for use with aluminum and copper conductors and are constructed from high strength, tin plated aluminum. PENETROX oxide inhibiting joint compounds are recommended for all aluminum applications.

Specifications

Specifications
Manufacturer Part Number AMS750
Manufacturer Burndy
Product Series AMS
Family Series Burndy Terminals, AMS Series
Description 750-250 DUAL RATED SPLIC
Connection Type Mechanical
Wire Size Range 250 kcmil-750 kcmil
Material Aluminum
Direct Burial No
Approvals CSA, UL
Net Weight 0.91 lbs
Gross Weight 0.91 lbs
Alternatives
SPA-750
SPA-750
Ilsco Terminals, SPA Series