AMU664F
Allied Moulded Products Enclosures, AMU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AMU664F Allied Moulded Products Enclosures, AMU Series, Enclosure, 6in.Hx6in.Wx4in.D, N4X/6P,
MFG Item Number
AMU664F

AMU664F Allied Moulded Products Enclosures, AMU Series, Enclosure, 6in.Hx6in.Wx4in.D, N4X/6P,

MFG Item Number
AMU664F
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AMU Series
Item #
AMU664F
Enclosure, 6in.Hx6in.Wx4in.D, N4X/6P,

AMU Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 and UL 50 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Eights Sizes from 6x6x4 Through 20x16x10
  • Molded Hinge and Latch Keeper Designs Eliminate Wall Penetrations
  • Compliant with RoHS Directive
Ultraline comes standard with "industry exclusive" mounting options including an out of the box mounting flange or adjustable mounting feet to cover various mounting configurations. Featuring molded latch keepers, a tongue and groove seal design, and a flange design that can be retrofit to the competition, Ultraline is the ultimate in fiberglass enclosures. A clear polycarbonate cover option is also available for instrumentation applications where critical electronic equipment must be visible and protected from the elements.

Videos

Specifications

Specifications
Manufacturer Part Number AMU664F
Manufacturer Allied Moulded Products
Product Series AMU
Family Series Allied Moulded Products Enclosures, AMU Series
Description Enclosure, 6in.Hx6in.Wx4in.D, N4X/6P, Fiberglass, Lift-off Screw Cover, Less Inner Panel, w/Mounting Flanges
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6P
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals cULus
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
AM664
AM664
Allied Moulded Products Enclosures, AM Series
VJ606W
VJ606W
Vynckier Enclosure Systems Enclosures, VJ Series
AM664T
AM664T
Allied Moulded Products Enclosures, AM Series
VJ606HWLL1
VJ606HWLL1
Vynckier Enclosure Systems Enclosures, VJ Series
AR664SC
AR664SC
Fibox Enclosures, ARCA Series