PL66
Allied Moulded Products Enclosures, Polyline Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PL66 Allied Moulded Products Enclosures, Polyline Series, Inner Panel, Steel, White
MFG Item Number
PL66

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PL66 Allied Moulded Products Enclosures, Polyline Series, Inner Panel, Steel, White

MFG Item Number
PL66
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Polyline Series
Item #
PL66
Inner Panel, Steel, White

Polyline Series Information


Specifications

Specifications
Manufacturer Part Number PL66
Manufacturer Allied Moulded Products
Product Series Polyline
Family Series Allied Moulded Products Enclosures, Polyline Series
Description Inner Panel, Steel, White
Material Carbon Steel
Composition Metallic
Panel Type Back
Perforated No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 1 lb
Gross Weight 1 lb