ANN-700
Eaton's Bussmann series Fuses, ANN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ANN-700

Eaton's Bussmann series Fuses, ANN Series

ANN-700

Eaton's Bussmann series Fuses, ANN Series
BUSS AIRCRAFT LIMITER
MFG Item Number
ANN-700
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, ANN Series
Item #
ANN-700
BUSS AIRCRAFT LIMITER

ANN Series Information

  • 10~800 Amps
  • 125VAC, 80VDC
  • Very Fast Acting
  • Center Slotted
  • UL, CSA Approvals
Bussmann ANN series fuses are AC/DC rated and are commonly used in plating rectifiers, charging systems in battery‑operated forklifts, golf cars and similar applications. These rugged, reliable fuses offer high amperage ratings in a compact size and are an economical alternative to the Class T fuses in a non‑code installation.

  • Trip Indicator

Specifications

Specifications
Manufacturer Part Number ANN-700
Manufacturer Eaton's Bussmann series
Product Series ANN
Family Series Eaton's Bussmann series Fuses, ANN Series
Description Eaton Bussmann series ANN circuit limiter, 700 A, 2.5 kAIC at 125 Vac, 2.7 kAIC at 80 Vdc, Stud, Non indicating
Fuse Type Plating Rectifier Type
Current Rating 700 A
AC Voltage 125 VAC
DC Voltage 80 VDC
Characteristic Very Fast Acting
Interrupt Rating 2.5 kA @ 125 V
Trip Indicator Yes
Alarm Contacts No
Package Type Center Slotted
Body Length 1.97 "
Approvals UL
Net Weight 0.27 lbs
Gross Weight 0.27 lbs