AOD-100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AOD-100 IDEC Switches, TWTD Series, Pushbutton Operator, Maint, Flush/

MFG Item Number
AOD-100

AOD-100 IDEC Switches, TWTD Series, Pushbutton Operator, Maint, Flush/

MFG Item Number
AOD-100
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TWTD Series
Item #
AOD-100
Pushbutton Operator, Maint, Flush/

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number AOD-100
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description Pushbutton Operator, Maint, Flush/ Ext, 30mm Mounting Operator Only
Type Pushbutton Operator
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
Alternatives
AOD1200T8
AOD1200T8
IDEC Switches