AOFD211NUW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AOFD211NUW IDEC Switches, TWND Series, Pushbutton, 30mm Main Ext Shrd 1NO

MFG Item Number
AOFD211NUW

AOFD211NUW IDEC Switches, TWND Series, Pushbutton, 30mm Main Ext Shrd 1NO

MFG Item Number
AOFD211NUW
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TWND Series
Item #
AOFD211NUW
Pushbutton, 30mm Main Ext Shrd 1NO

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number AOFD211NUW
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Description Pushbutton, 30mm Main Ext Shrd 1NO 1NC Wht
Illuminated No
Operation Maintained
Mounting 30 mm
Operator Size (mm) 28.5 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color White
Terminal Type Screw
Material Polyamide
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs