AOLD22202DNUS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AOLD22202DNUS

IDEC Switches, TWND Series

AOLD22202DNUS

IDEC Switches, TWND Series
30mm PB IL Main 24V 2NC Blu
MFG Item Number
AOLD22202DNUS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWND Series
Item #
AOLD22202DNUS
30mm PB IL Main 24V 2NC Blu

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number AOLD22202DNUS
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Description 30mm PB IL Main 24V 2NC Blu
Illuminated Yes
Operation Momentary
Mounting 30 mm
Contacts 2NC
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Extended
Operator Color Blue
Terminal Type Screw
Protection Rating IP65
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs