AOLFW29902-A-24V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AOLFW29902-A-24V

IDEC Switches, TW Series

AOLFW29902-A-24V

IDEC Switches, TW Series
PUSHBUTTON, MAINT, AMB, EXT, 24V DIR
MFG Item Number
AOLFW29902-A-24V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AOLFW29902-A-24V
PUSHBUTTON, MAINT, AMB, EXT, 24V DIR

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AOLFW29902-A-24V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description PUSHBUTTON, MAINT, AMB, EXT, 24V DIR FULL VOLTAGE, 22mm MOUNTING, INCAND 2NC CONTACT BLOCKS, FULL SHROUD
Illuminated Yes
Operation Maintained
Mounting 22 mm
Contacts 2NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type Incandescent
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Extended
Operator Color Amber
Terminal Type Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.1881 lbs
Gross Weight 0.1881 lbs
Alternatives
AOLFW29902D-A-24V
AOLFW29902D-A-24V
IDEC Switches, TW Series