AOLW29910D-G-24V

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AOLW29910D-G-24V IDEC Switches, TW Series, Pushbutton, Maint, Grn, Ext, 24V
MFG Item Number
AOLW29910D-G-24V

AOLW29910D-G-24V IDEC Switches, TW Series, Pushbutton, Maint, Grn, Ext, 24V

MFG Item Number
AOLW29910D-G-24V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AOLW29910D-G-24V
Pushbutton, Maint, Grn, Ext, 24V

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AOLW29910D-G-24V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Pushbutton, Maint, Grn, Ext, 24V Direct, 22mm Mounting, LED, 1NO Contact Block
Illuminated Yes
Operation Maintained
Mounting 22 mm
Contacts 1NO
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Extended
Operator Color Green
Terminal Type Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.1663 lbs
Gross Weight 0.1663 lbs
Alternatives
HW4L-A2F10QD-G-24V
HW4L-A2F10QD-G-24V
IDEC Switches, HW Series