AOLW29911D-A-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AOLW29911D-A-120V IDEC Switches, TW Series, Pushbutton, Maint, Amb, Ext, 120V
MFG Item Number
AOLW29911D-A-120V

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AOLW29911D-A-120V IDEC Switches, TW Series, Pushbutton, Maint, Amb, Ext, 120V

MFG Item Number
AOLW29911D-A-120V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AOLW29911D-A-120V
Pushbutton, Maint, Amb, Ext, 120V

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AOLW29911D-A-120V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Pushbutton, Maint, Amb, Ext, 120V Direct, 22mm Mounting, LED, 1NO/ 1NC Contact Blocks
Illuminated Yes
Operation Maintained
Mounting 22 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Round Extended
Operator Color Amber
Terminal Type Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.2031 lbs
Gross Weight 0.2031 lbs
Alternatives
AOLW212611D-A
AOLW212611D-A
IDEC Switches, TW Series
HW4L-A2F11QD-A-120V
HW4L-A2F11QD-A-120V
IDEC Switches, HW Series