Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AP02
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
TCI |
| Family Series |
TCI Miscellaneous |
| Manufacturer Part Number |
AP02 |
| Description |
ADAPTER PLATE KIT |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.2 lbs |