Series Information
| Manufacturer Part Number | E22LTA2N123 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-Metallic Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Twist-to-release, Red actuator, Trigger action, EMO, White lettering, No light unit, 1NC |
| Type | Operator |
| Color | Red |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.16 lbs |