AP1612
Hammond Manufacturing Enclosures, AP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP1612

Hammond Manufacturing Enclosures, AP Series

AP1612

Hammond Manufacturing Enclosures, AP Series
13 x 10.5 Fits Encl. 16 x 12
MFG Item Number
AP1612
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AP Series
Item #
AP1612
13 x 10.5 Fits Encl. 16 x 12

AP Series Information

  • 14‑Gauge Steel Finished in White.
  • Panels and Mounting Hardware Included.

Specifications

Specifications
Manufacturer Part Number AP1612
Manufacturer Hammond Manufacturing
Product Series AP
Family Series Hammond Manufacturing Enclosures, AP Series
Description 13 x 10.5 Fits Encl. 16 x 12 FOR 13 X 10.5 FITS ENCL. 16 X 12, ACCE.
Material Steel
Composition Metallic
Perforated No
Kit No
Nominal Height 16 "
Nominal Width 12 "
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
N1P1216
N1P1216
Wiegmann Enclosures, N1P Series