N1P1216
Wiegmann Enclosures, N1P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N1P1216 Wiegmann Enclosures, N1P Series, PANEL N1C/RHC/WAGIE 10.25X14.25 CS-WH
MFG Item Number
N1P1216

N1P1216 Wiegmann Enclosures, N1P Series, PANEL N1C/RHC/WAGIE 10.25X14.25 CS-WH

MFG Item Number
N1P1216
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N1P Series
Item #
N1P1216
PANEL N1C/RHC/WAGIE 10.25X14.25 CS-WH

N1P Series Information

  • White Polyester Powder
  • Panels Fit the Following Enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), and NEMA 12 WAGIE
  • Perforated Steel Panels Are 14 Gauge Steel
  • Accept Self‑Tapping Screws ‑ Eliminates the Need to Measure, Mark and Drill When Mounting Components
  • Panels Are Used For Mounting Lightweight Control Components

Specifications

Specifications
Manufacturer Part Number N1P1216
Manufacturer Wiegmann
Product Series N1P
Family Series Wiegmann Enclosures, N1P Series
Description Panel N1C/RHC/Wagie 10.25X14.25 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 12 "
Nominal Width 16 "
Net Weight 3.265 lbs
Gross Weight 3.75 lbs
Alternatives
N1JP1612
N1JP1612
Hammond Manufacturing Enclosures, N1JP Series