AP2020
Hammond Manufacturing Enclosures, AP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AP2020 Hammond Manufacturing Enclosures, AP Series, 17 x 18.5 Fits Encl. 20 x 20
MFG Item Number
AP2020

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AP2020 Hammond Manufacturing Enclosures, AP Series, 17 x 18.5 Fits Encl. 20 x 20

MFG Item Number
AP2020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AP Series
Item #
AP2020
17 x 18.5 Fits Encl. 20 x 20

AP Series Information

  • 14‑Gauge Steel Finished in White.
  • Panels and Mounting Hardware Included.

Specifications

Specifications
Manufacturer Part Number AP2020
Manufacturer Hammond Manufacturing
Product Series AP
Family Series Hammond Manufacturing Enclosures, AP Series
Description 17 x 18.5 Fits Encl. 20 x 20 FOR 17 X 18.5 FITS ENCL 20 X 20, ACCE.
Material Steel
Composition Metallic
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 20 "
Net Weight 8 lbs
Gross Weight 8 lbs
Alternatives
N1P2020
N1P2020
Wiegmann Enclosures, N1P Series