N1P2020
Wiegmann Enclosures, N1P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N1P2020 Wiegmann Enclosures, N1P Series, PANEL LRG N1C/RHC 17X18.5 CS-WH
MFG Item Number
N1P2020

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

N1P2020 Wiegmann Enclosures, N1P Series, PANEL LRG N1C/RHC 17X18.5 CS-WH

MFG Item Number
N1P2020
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N1P Series
Item #
N1P2020
PANEL LRG N1C/RHC 17X18.5 CS-WH

N1P Series Information

  • White Polyester Powder
  • Panels Fit the Following Enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), and NEMA 12 WAGIE
  • Perforated Steel Panels Are 14 Gauge Steel
  • Accept Self‑Tapping Screws ‑ Eliminates the Need to Measure, Mark and Drill When Mounting Components
  • Panels Are Used For Mounting Lightweight Control Components

Specifications

Specifications
Manufacturer Part Number N1P2020
Manufacturer Wiegmann
Product Series N1P
Family Series Wiegmann Enclosures, N1P Series
Description Panel Large N1C/RHC 17X18.5 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 20 "
Net Weight 7.125 lbs
Gross Weight 7.125 lbs
Alternatives
AP2020
AP2020
Hammond Manufacturing Enclosures, AP Series