Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AP20468 Eaton's Crouse-Hinds series Plugs & Receptacles, 200A 3W4P ARK PLG 1.875-2.5 .56 CON
AP20468 Eaton's Crouse-Hinds series Plugs & Receptacles, 200A 3W4P ARK PLG 1.875-2.5 .56 CON
Description
Plugs & Receptacles, Series
200A 3W4P ARK PLG 1.875-2.5 .56 CON
Specifications
Specifications
| Manufacturer Part Number |
AP20468 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite AP plug, 200A, 1.875-2.500, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Reversed contacts, Crimp/solder, 600 Vac/250 Vdc, 0.56 max |
| Connection Type |
Plug |
| Current Rating |
200 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 3R |
| Net Weight |
13.15 lbs |
| Gross Weight |
13.15 lbs |
AP20468
Eaton's Crouse-Hinds series Plugs & Receptacles