Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AREA20425 Eaton's Crouse-Hinds series Plugs & Receptacles, 200A 3W4P RCP ASSY BX 1 1/2 STY2/.56
MFG Item Number
AREA20425
AREA20425 Eaton's Crouse-Hinds series Plugs & Receptacles, 200A 3W4P RCP ASSY BX 1 1/2 STY2/.56
MFG Item Number
AREA20425
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
200A 3W4P RCP ASSY BX 1 1/2 STY2/.56
Specifications
Specifications
| Manufacturer Part Number |
AREA20425 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite AREA receptacle assembly, 200A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, Crimp/solder, 1-1/2, 600 Vac/250 Vdc, 0.56 |
| Connection Type |
Receptacle |
| Current Rating |
200 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 3R |
| Net Weight |
19.6 lbs |
| Gross Weight |
19.6 lbs |
AREA20425
Eaton's Crouse-Hinds series Plugs & Receptacles