AP22M-2Q4A
IDEC Pilot Lights, AP22M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP22M-2Q4A IDEC Pilot Lights, AP22M Series, Pilot Light, Amb, 24VAC/DC, LED,

MFG Item Number
AP22M-2Q4A

AP22M-2Q4A IDEC Pilot Lights, AP22M Series, Pilot Light, Amb, 24VAC/DC, LED,

MFG Item Number
AP22M-2Q4A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, AP22M Series
Item #
AP22M-2Q4A
Pilot Light, Amb, 24VAC/DC, LED,

AP22M Series Information

  • UL Type 4x
  • 22mm Mounting Size
  • 24 Volts DC Illumination Voltage
  • Multiple different colors available
These pilot lights are available in many different types of colors and are viewable in direct sunlight and from all directions. They use ultra‑bright LED that is not susceptible to external scattered light and ensures high visibility and provides more accurate recognition. These pilot lights have an integrated terminal cover which is IP20, thus preventing electrical shocks.


Videos

Specifications

Specifications
Manufacturer Part Number AP22M-2Q4A
Manufacturer IDEC
Product Series AP22M
Family Series IDEC Pilot Lights, AP22M Series
Description Pilot Light, Amb, 24VAC/DC, LED, Full Voltage, 22mm Mounting, Unibody, Round Amber Dome Lens
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Amber
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP20
Terminal Type Screw
NEMA Rating NEMA 4X
Approvals cUL, UL
Gross Weight 0.0394 lbs
Net Weight 0.0394 lbs
Alternatives
AP22M-2Q4CA
AP22M-2Q4CA
IDEC Pilot Lights, AP22M Series