AP3030
Hammond Manufacturing Enclosures, AP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP3030

Hammond Manufacturing Enclosures, AP Series

AP3030

Hammond Manufacturing Enclosures, AP Series
26 x 28.5 Fits Encl. 30 x 30
MFG Item Number
AP3030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AP Series
Item #
AP3030
26 x 28.5 Fits Encl. 30 x 30

AP Series Information

  • 14‑Gauge Steel Finished in White.
  • Panels and Mounting Hardware Included.

Specifications

Specifications
Manufacturer Part Number AP3030
Manufacturer Hammond Manufacturing
Product Series AP
Family Series Hammond Manufacturing Enclosures, AP Series
Description 26 x 28.5 Fits Encl. 30 x 30 FOR 26 X 28.5, FITS ENCL. 30 X 30, ACCE.
Material Steel
Composition Metallic
Perforated No
Kit No
Nominal Height 30 "
Nominal Width 30 "
Net Weight 26 lbs
Gross Weight 26 lbs
Alternatives
N1P3030
N1P3030
Wiegmann Enclosures