Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N1P3030

Wiegmann Enclosures

N1P3030

Wiegmann Enclosures
PANEL LRG N1C/RHC 26X28.5 CS-WH
MFG Item Number
N1P3030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
N1P3030
PANEL LRG N1C/RHC 26X28.5 CS-WH

Series Information

  • White Polyester Powder
  • Panels Fit the Following Enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), and NEMA 12 WAGIE
  • Perforated Steel Panels Are 14 Gauge Steel
  • Accept Self‑Tapping Screws ‑ Eliminates the Need to Measure, Mark and Drill When Mounting Components
  • Panels Are Used For Mounting Lightweight Control Components

Specifications

Specifications
Manufacturer Part Number N1P3030
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Panel Large N1C/RHC 26X28.5 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 30 "
Nominal Width 30 "
Net Weight 24 lbs
Gross Weight 24 lbs
Alternatives
AP3030
AP3030
Hammond Manufacturing Enclosures, AP Series