Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP4

Altech Switches

AP4

Altech Switches
Push Button Operator, 30 mm,
MFG Item Number
AP4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Switches, Series
Item #
AP4
Push Button Operator, 30 mm,

Series Information

Specifications

Specifications
Manufacturer Part Number AP4
Manufacturer Altech
Family Series Altech Switches
Description Push Button Operator, 30 mm,
Type Pushbutton with Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs