Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AP60-CON-KIT Eaton's Crouse-Hinds series Miscellaneous, Plug Contact Kit,ARKTITE,60A,
MFG Item Number
AP60 CON KIT
AP60-CON-KIT Eaton's Crouse-Hinds series Miscellaneous, Plug Contact Kit,ARKTITE,60A,
MFG Item Number
AP60 CON KIT
Description
Plug Contact Kit,ARKTITE,60A,
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
AP60 CON KIT |
| Description |
Plug Contact Kit,ARKTITE,60A, 5 Phase Contacts,1 Ground Contact |
| Net Weight |
0.585 lbs |
| Gross Weight |
0.815 lbs |
AP60-CON-KIT
Eaton's Crouse-Hinds series Miscellaneous