Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AR60 CON KIT |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description | Eaton Crouse-Hinds series Arktite AR replacement receptacle contact kit, 60A, 50-400 Hz, Includes 5 phase contacts and 1 ground contact |
| Accessory Type | Replacement Contact Kit |
| Net Weight | 0.405 lbs |
| Gross Weight | 0.63 lbs |