APD1126DN-Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APD1126DN-Y IDEC Pilot Lights, TWTD Series, Pilot Light, Ylw, 120VAC XFMR, LED,

MFG Item Number
APD1126DN-Y

APD1126DN-Y IDEC Pilot Lights, TWTD Series, Pilot Light, Ylw, 120VAC XFMR, LED,

MFG Item Number
APD1126DN-Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, TWTD Series
Item #
APD1126DN-Y
Pilot Light, Ylw, 120VAC XFMR, LED,

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number APD1126DN-Y
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Pilot Lights, TWTD Series
Description Pilot Light, Ylw, 120VAC XFMR, LED, 30mm Mounting, Dome Lens
Push-to-Test No
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Yellow
Bezel Chrome Metal
Nominal Lamp Voltage 120 VAC
Protection Rating IP65
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Gross Weight 0.17 lbs
Net Weight 0.17 lbs
Alternatives
APD1126DNUY
APD1126DNUY
IDEC Pilot Lights, TWND Series