APD1126DNUW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
APD1126DNUW IDEC Pilot Lights, TWND Series, Pilot Light, Wht, 120VAC XFMR Rated,
MFG Item Number
APD1126DNUW

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

APD1126DNUW IDEC Pilot Lights, TWND Series, Pilot Light, Wht, 120VAC XFMR Rated,

MFG Item Number
APD1126DNUW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, TWND Series
Item #
APD1126DNUW
Pilot Light, Wht, 120VAC XFMR Rated,

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number APD1126DNUW
Manufacturer IDEC
Product Series TWND
Family Series IDEC Pilot Lights, TWND Series
Description Pilot Light, Wht, 120VAC XFMR Rated, LED, 30mm Mounting, Dome Lens
Lamp Type LED
Lens/Button Shape Dome
Lens Color White
Nominal Lamp Voltage 120 VAC
Protection Rating IP65
Terminal Type Screw
Approvals CCC, CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs
Alternatives
APD1QH2DNUW
APD1QH2DNUW
IDEC Pilot Lights, TWND Series