APD1246DN-Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APD1246DN-Y

IDEC Pilot Lights, TWTD Series

APD1246DN-Y

IDEC Pilot Lights, TWTD Series
Pilot Light, Ylw, 240V XFMR, LED,
MFG Item Number
APD1246DN-Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, TWTD Series
Item #
APD1246DN-Y
Pilot Light, Ylw, 240V XFMR, LED,

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number APD1246DN-Y
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Pilot Lights, TWTD Series
Description Pilot Light, Ylw, 240V XFMR, LED, Xfmr Rated, 30mm Mounting, LED, Chrome Metal Bezel
Push-to-Test No
Mounting 30 mm
Gross Weight 0.17 lbs
Net Weight 0.17 lbs
Alternatives
APD1246DNUY
APD1246DNUY
IDEC Pilot Lights, TWND Series