APD199N-A-48V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APD199N-A-48V

IDEC Pilot Lights, TWTD Series

APD199N-A-48V

IDEC Pilot Lights, TWTD Series
PILOT LIGHT, AMB, 48V DIRECT, INCAND
MFG Item Number
APD199N-A-48V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, TWTD Series
Item #
APD199N-A-48V
PILOT LIGHT, AMB, 48V DIRECT, INCAND

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number APD199N-A-48V
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Pilot Lights, TWTD Series
Description PILOT LIGHT, AMB, 48V DIRECT, INCAND DOME LENS, 30mm MOUNTING
Mounting 30 mm
Gross Weight 0.17 lbs
Net Weight 0.17 lbs