APD1QH2DNUG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
APD1QH2DNUG IDEC Pilot Lights, TWND Series, Pilot Light, Grn, 120V Direct, LED,
MFG Item Number
APD1QH2DNUG

APD1QH2DNUG IDEC Pilot Lights, TWND Series, Pilot Light, Grn, 120V Direct, LED,

MFG Item Number
APD1QH2DNUG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, TWND Series
Item #
APD1QH2DNUG
Pilot Light, Grn, 120V Direct, LED,

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number APD1QH2DNUG
Manufacturer IDEC
Product Series TWND
Family Series IDEC Pilot Lights, TWND Series
Description Pilot Light, Grn, 120V Direct, LED, 30mm Mounting
Lamp Type LED
Lens/Button Shape Dome
Lens Color Green
Nominal Lamp Voltage 120 VAC
Protection Rating IP65
Terminal Type Screw
Approvals CCC, CE, CSA, UL
Gross Weight 0.185 lbs
Net Weight 0.175 lbs