APD1QM4DNUG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
APD1QM4DNUG IDEC Pilot Lights, TWND Series, Pilot Light, 30mm Dome FV 240V Green
MFG Item Number
APD1QM4DNUG

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

APD1QM4DNUG IDEC Pilot Lights, TWND Series, Pilot Light, 30mm Dome FV 240V Green

MFG Item Number
APD1QM4DNUG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, TWND Series
Item #
APD1QM4DNUG
Pilot Light, 30mm Dome FV 240V Green

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number APD1QM4DNUG
Manufacturer IDEC
Product Series TWND
Family Series IDEC Pilot Lights, TWND Series
Description Pilot Light, 30mm Dome FV 240V Green
Push-to-Test No
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Green
Bezel Metal Hex
Nominal Lamp Voltage 240 VAC
Protection Rating IP65
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs