Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TWND Series Information
| Manufacturer Part Number | APD1QM4DNUY |
|---|---|
| Manufacturer | IDEC |
| Product Series | TWND |
| Family Series | IDEC Pilot Lights, TWND Series |
| Description | Pilot Light, 30mm Dome FV 240V Yellow |
| Push-to-Test | No |
| Mounting | 30 mm |
| Lamp Type | LED |
| Lens/Button Shape | Dome |
| Lens Color | Yellow |
| Bezel | Metal Hex |
| Nominal Lamp Voltage | 240 VAC |
| Protection Rating | IP65 |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CE, CSA, UL |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |