Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | APE-02 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Switches |
| Description | 22MM E-STOP LEGEND PLATE |
| Switch Type | Pilot Light, Pushbutton |
| Legend | Emergency, Stop |
| Hole Size | 22 mm |
| Shape | Round |
| Material | Plastic |
| Background Color | Yellow |
| Legend Location | Center |
| Width | 2.32 " |
| Approvals | CE, cULus |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |