Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AF3F |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Switches |
| Description | Contact Carrier, 3-Position |
| Type | Flange |
| For Use With | CSW Series |
| Shape | Square |
| Color | Yellow |
| Approvals | CE, cULus |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |