APM-MAX-M21-NU-4R
Trumeter Panel Meters & Gauges, APM-MAX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APM-MAX-M21-NU-4R

Trumeter Panel Meters & Gauges, APM-MAX Series

APM-MAX-M21-NU-4R

Trumeter Panel Meters & Gauges, APM-MAX Series
VOLT, AMP, FREQ, PWR, MOD RTU
MFG Item Number
APM-MAX-M21-NU-4R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, APM-MAX Series
Item #
APM-MAX-M21-NU-4R
VOLT, AMP, FREQ, PWR, MOD RTU

APM-MAX Series Information

The APM‑MAX combines the instant visual representation of an analog meter with the speed and accuracy of a digital meter for instant recognition and precision measurement. A large digital panel meter with a 81.5mm x 66mm display that features a two‑line display, programmable scale, alarm set‑points and color‑changing, full color RGB backlight for instant alerts.

The APM‑MAX Meter's unique display features dynamic backlight that can be tailored to alert the user when a critical parameter is out of range as well as flash and/or change color (or intensity). With a full‑color RGB display you can programme the backlight to be almost any colour and act as an immediate visual indication of critical parameters, improving performance monitoring as well as safety.

Videos

Specifications

Specifications
Manufacturer Part Number APM-MAX-M21-NU-4R
Manufacturer Trumeter
Product Series APM-MAX
Family Series Trumeter Panel Meters & Gauges, APM-MAX Series
Description VOLT, AMP, FREQ, PWR, MOD RTU
Type AC Amps, AC Volts, DC Amps, DC Volts, Hertz
Max Input Signal 400 Hz, 5 A, 600 V
Display Type Negative LCD
Display Digits 4
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Nominal Size 68 mm
Alarm Indicators 2 LCD
Analog Output 0-20 mA, 4-20 mA
Communication RS-232, RS-485
Accuracy 0.1 %
Operating Temperature 14-140 °F
NEMA Rating NEMA 12, NEMA 4
Protection Rating IP65
Approvals CE, cUL, UL
Comments USB Port for Custom User Settings, Negative Display Color Scheme
Net Weight 0.82 lbs
Gross Weight 0.955 lbs