2RL-500
Crompton Instruments Current Transformers, 2 Series

Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2RL-500 Crompton Instruments Current Transformers, 2 Series, XFMR, Freq of 50-400HZ
MFG Item Number
CI-2RL-500

2RL-500 Crompton Instruments Current Transformers, 2 Series, XFMR, Freq of 50-400HZ

MFG Item Number
CI-2RL-500
Item Number
2RL-500
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 2 Series
Item #
2RL-500
XFMR, Freq of 50-400HZ

2 Series Information


Specifications

Specifications
Manufacturer Part Number CI-2RL-500
Manufacturer Crompton Instruments
Product Series 2
Family Series Crompton Instruments Current Transformers, 2 Series
Description XFMR, Freq of 50-400HZ, Insulation level 600 Volts, 10 kV BIL full wave, Approx weight of 0.5 lb, with 1.0VA with a 4% accuracy
Core Type Solid Core
Aperture Size 1.05 " Dia.
Current Ratio 50:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 0.5 lbs
Gross Weight 0.405 lbs