APM-SHUNT-ANO
Trumeter Panel Meters & Gauges, APM Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
APM-SHUNT-ANO Trumeter Panel Meters & Gauges, APM Series, SHUNT METER NEG LCD WITH OUTPUTS
MFG Item Number
APM-SHUNT-ANO

APM-SHUNT-ANO Trumeter Panel Meters & Gauges, APM Series, SHUNT METER NEG LCD WITH OUTPUTS

MFG Item Number
APM-SHUNT-ANO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, APM Series
Item #
APM-SHUNT-ANO
SHUNT METER NEG LCD WITH OUTPUTS

APM Series Information

  • Separate Display Area for Annunciations, Custom Messages, and Alarms
  • User Adjustable Backlight Brightness and Color
  • Two Independent Alarm Set‑Points
  • 40 Segment Bar Graph Display
  • Large 4 Digit Display

The Trumeter APM is the most visible, easy to use, multi‑format, programmable panel meter on the market; providing you with the highest level of accuracy and an immediate visual indication of your critical parameters. The APM has been specifically designed for engineers requiring a more effective way of monitoring and displaying data. The Trumeter APM is a cost‑effective alternative to the traditional moving coil and expensive digital panel meters.

Videos

Specifications

Specifications
Manufacturer Part Number APM-SHUNT-ANO
Manufacturer Trumeter
Product Series APM
Family Series Trumeter Panel Meters & Gauges, APM Series
Description SHUNT METER NEG LCD WITH OUTPUTS
Type DC Amps
Max Input Signal 0-200 mVDC, 1 V
Display Type Negative LCD
Display Digits 4
Power Supply 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Nominal Size 68 mm
Relays 0
Alarm Indicators 2 LCD
Analog Output 4-20 mA
Communication None
Accuracy 0.1 %
Operating Temperature 14-140 °F
Protection Rating IP65
Approvals cULus
Comments Negative Display Color Scheme
Net Weight 0.435 lbs
Gross Weight 4.04 lbs