Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Fittings, AP Series
APS06
Blackburn, a T & B Brand Fittings, AP Series
AL TP DUAL SPLITBOLT CONN 6-10STR
This item cannot be canceled or returned
Description
AL TP DUAL SPLITBOLT CONN 6-10STR
Specifications
Specifications
| Manufacturer Part Number |
APS06 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
AP |
| Family Series |
Blackburn, a T & B Brand Fittings, AP Series |
| Description |
Type APS Tin-Plated Aluminum Dual-Rated Split-Bolt Connector for Use on Copper, Aluminum Conductors. Conductor Range for Equal Main and Tap 6-10 Str. |
| Material |
Aluminum |
| Approvals |
CSA, ROHS, UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
APS06
Blackburn, a T & B Brand Fittings, AP Series