Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APT-75-1SB Dwyer Instruments Transformers, APT Series, Ac Power Transformer 120 VAC Input
MFG Item Number
APT-75-1SB
APT-75-1SB Dwyer Instruments Transformers, APT Series, Ac Power Transformer 120 VAC Input
MFG Item Number
APT-75-1SB
Description
Ac Power Transformer 120 VAC Input
Specifications
Specifications
| Manufacturer Part Number |
APT-75-1SB |
| Manufacturer |
Dwyer Instruments |
| Product Series |
APT |
| Family Series |
Dwyer Instruments Transformers, APT Series |
| Description |
Ac Power Transformer 120 VAC Input 24 VAC Isolated Output 75Va Single Hub W/Circuit Breaker |
| Phase |
1 |
| Type |
Control |
| VA Rating |
75 VA |
| Primary Voltage |
120 V |
| Secondary Voltage |
24 V |
| Enclosed |
Yes |
| Mounting |
Foot, Hub Mount |
| Termination |
Wire Leads |
| Approvals |
CE, cULus |
| Net Weight |
3.53 lbs |
| Gross Weight |
3.53 lbs |
APT-75-1SB
Dwyer Instruments Transformers, APT Series