Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
APT Series Information
| Manufacturer Part Number | APT-100-1SB |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | APT |
| Family Series | Dwyer Instruments Transformers, APT Series |
| Description | Ac Power Transformer 120 VAC Input 24 VAC Isolated Output 96Va Single Hub W/Circuit Breaker |
| Phase | 1 |
| Type | Control |
| VA Rating | 96 VA |
| Primary Voltage | 120 V |
| Secondary Voltage | 24 V |
| Enclosed | Yes |
| Mounting | Foot, Hub Mount |
| Termination | Wire Leads |
| Approvals | CE, cULus |
| Net Weight | 3.97 lbs |
| Gross Weight | 3.97 lbs |