APW1246D-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APW1246D-R

IDEC Pilot Lights, TW Series

APW1246D-R

IDEC Pilot Lights, TW Series
Pilot Light, Red, 240VAC Xfmr, LED,
MFG Item Number
APW1246D-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, TW Series
Item #
APW1246D-R
Pilot Light, Red, 240VAC Xfmr, LED,

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Specifications

Specifications
Manufacturer Part Number APW1246D-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Pilot Lights, TW Series
Description Pilot Light, Red, 240VAC Xfmr, LED, 22mm Mounting, Round Flush Lens
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Red
Bezel Chrome Metal
Nominal Lamp Voltage 240 VAC
Protection Rating IP65
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Gross Weight 0.23 lbs
Net Weight 0.23 lbs
Alternatives
HW1P-1FQD-R-240V
HW1P-1FQD-R-240V
IDEC Pilot Lights, HW Series