APW2126D-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APW2126D-G IDEC Pilot Lights, TW Series, Pilot Light, Grn, 120VAC XFMR Rated,

MFG Item Number
APW2126D-G

APW2126D-G IDEC Pilot Lights, TW Series, Pilot Light, Grn, 120VAC XFMR Rated,

MFG Item Number
APW2126D-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, TW Series
Item #
APW2126D-G
Pilot Light, Grn, 120VAC XFMR Rated,

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility. Choose from transformer type or full voltage units.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Specifications

Specifications
Manufacturer Part Number APW2126D-G
Manufacturer IDEC
Product Series TW
Family Series IDEC Pilot Lights, TW Series
Description Pilot Light, Grn, 120VAC XFMR Rated, Dome Lens, 22mm Mounting, LED
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Green
Bezel Chrome Metal
Nominal Lamp Voltage 120 VAC
Protection Rating IP65
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Gross Weight 0.23 lbs
Net Weight 0.23 lbs
Alternatives
APW299D-G-120V
APW299D-G-120V
IDEC Pilot Lights, TW Series
HW4P-2FQD-G-120V
HW4P-2FQD-G-120V
IDEC Pilot Lights, HW Series
HW4P-2FH2D-G
HW4P-2FH2D-G
IDEC Pilot Lights, HW Series